X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK8028TZ "Willowmore" Flush Mount Ceiling Light

Item: KK8028TZ
Finish: Tannery Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7-1/2"
Width 13-1/10"
Diameter 13-1/10"
Backplate Dimension "11.125"" Diameter"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Umber Etched
Weight 5 lbs
Additional Information Fixture Requires Supply wire rated for at least 90 Degree C. Hybrid- can use 13-18W CFL bulb also.