X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK78200AP "Missoula" Down Light Pendant

Item: KK78200AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 12-1/2"
Width 13-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Weight 4 lbs