Kichler KK78117 "Reid" 1 Bulb Wall Sconce
| Item: | KK78117 |
| Finish: | Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $110.00
Details and Dimensions
| Height | 12" |
| Width | 10" |
| Extension From Wall | 14-1/2" |
| Backplate Dimension | 5'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | White Linen Hardback Fabric |
| Shade Material | Fabric |
| Switch Type | On/Off Rocker |


