X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK78012BBZ "Blaine" Multi Bulb Wall Sconce

Item: KK78012BBZ
Finish: Burnished Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 35-3/4"
Width 20"
Backplate Dimension 5'' Diameter
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Hardback Linen With Single Fold
Shade Material Fabric
Switch Type 3-Way
Weight 4 lbs