Kichler KK78012NIW "Blaine" Multi Bulb Wall Sconce
| Item: | KK78012NIW |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $118.06
Details and Dimensions
| Height | 35-3/4" |
| Width | 20" |
| Backplate Dimension | 5'' Diameter |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Hardback Linen With Single Fold |
| Shade Material | Fabric |
| Switch Type | 3-Way |
| Weight | 4 lbs |


