Kichler KK7779OZW "Olympia" Complete Track Lighting Track Kit

Item: KK7779OZW
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $170.09



Details and Dimensions

Height 9-1/4"
Width 25-1/4"
Length 5-1/2"
Canopy Size 5-1/2'' Diameter
Number of Bulbs 3
Bulb Type MR16
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 150 W
Glass Type Satin Etched Spray White
Weight 4 lbs
Shade Material Glass