Kichler KK7725OZ "Saddler" Complete Track Lighting Track Kit
| Item: | KK7725OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $198.10 (Pricing is for Olde Bronze)
Details and Dimensions
| Height | 9-1/2" |
| Width | 4-1/2" |
| Length | 25" |
| Number of Bulbs | 3 |
| Bulb Type | MR16 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 150 W |
| Voltage | 120V |
| Weight | 5 lbs |
| UL Listed | Yes |


