Kichler KK7703OZW "Olympia" Complete Track Lighting Track Kit
| Item: | KK7703OZW |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $228.11
Details and Dimensions
| Height | 9-3/4" |
| Width | 5-3/4" |
| Length | 32" |
| Canopy Size | 5-1/2'' Diameter |
| Number of Bulbs | 4 |
| Bulb Type | MR16 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Satin Etched Spray White |
| Weight | 5 lbs |
| Shade Material | Glass |


