Kichler KK76149ORZ "Robson" Torchiere Lamp
| Item: | KK76149ORZ |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $318.16 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 72" |
| Width | 11-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium A21 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Weight | 19 lbs |


