X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK74355CA "Gwynham" Floor Lamp

Item: KK74355CA
Finish: Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 64-1/2"
Width 18"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 7 W
Total Fixture Wattage 7 W
Shade Hardback With Self Trim Fabric
Shade Material Fabric
Switch Type 6-Way Turn