X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK74346 "Burnet" Floor Lamp

Item: KK74346
Finish: Painted Metal
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 61"
Width 18"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Hardback Fabric
Shade Material Fabric
Switch Type 3-Way Turn