Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK74275 "Gatwick" Floor Lamp

Item: KK74275
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 59"
Width 32-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V