X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK74265CA "Light Arc" Floor Lamp

Item: KK74265CA
Finish: Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 78"
Width 16-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Eco-Friendly Title 24
Voltage 120V
Weight 46 lbs