Kichler KK74249ORZCA "Robson" Floor Lamp
| Item: | KK74249ORZCA |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $300.00 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 58" |
| Width | 20" |
| Number of Bulbs | 2 |
| Bulb Type | Medium A19 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 100 W |
| Weight | 20 lbs |


