Kichler KK74249NICA "Robson" Floor Lamp

Item: KK74249NICA
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $300.00 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 58"
Width 20"
Number of Bulbs 2
Bulb Type Medium A19
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Weight 20 lbs