X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK74249ORZ "Robson" Floor Lamp

Item: KK74249ORZ
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 58"
Width 20"
Number of Bulbs 2
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Weight 20 lbs