Kichler KK74249NI "Robson" Floor Lamp
| Item: | KK74249NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $290.15 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 58" |
| Width | 20" |
| Number of Bulbs | 2 |
| Bulb Type | Medium A19 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Weight | 20 lbs |


