Kichler KK74237CA "Alex" Floor Lamp
| Item: | KK74237CA |
| Finish: | Wood |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 58" |
| Width | 16" |
| Number of Bulbs | 1 |
| Bulb Type | A21 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Switch Type | OOFT |
| Weight | 16 lbs |


