Kichler KK74160 "At Work" Floor Lamp
| Item: | KK74160 |
| Finish: | Antique Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $130.07
Details and Dimensions
| Height | 48-1/2" |
| Width | 10" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Switch Type | On-Off/Turn |
| Voltage | 120V |
| Product Specifications |


