Kichler KK74152 "At Work" Floor Lamp
| Item: | KK74152 |
| Finish: | Antique Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $250.13
Details and Dimensions
| Height | 38" |
| Width | 9" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Switch Type | On/Off |
| Voltage | 120V |
| Product Specifications |


