Kichler KK74130CA "Helene" Floor Lamp
| Item: | KK74130CA |
| Finish: | Brushed Steel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 61-3/4" |
| Width | 16" |
| Number of Bulbs | 1 |
| Bulb Type | A21 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Shade | Fabric |
| Shade Material | Fabric |
| Switch Type | 3WAY |
| Construction | Steel |
| Weight | 19 lbs |


