X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK74112NIW Floor Lamp

Item: KK74112NIW
Finish: Brushed Nickel / White Linen
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $477.00

Price: $318.16 (Pricing is for Brushed Nickel / White Linen)



Details and Dimensions

Height 54"
Width 28"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade Linen
Shade Material Fabric
Switch Type Three-Way
Voltage 120V