X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK70892CA "Whirl" Table Lamp

Item: KK70892CA
Finish: Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 18"
Width 13-1/2"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Eco-Friendly Title 24
Voltage 120V