X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK70883AP "Missoula" Table Lamp

Item: KK70883AP
Finish: Antique Pewter
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 21"
Width 13-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Weight 4 lbs