X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK70874 "Gatwick" Table Lamp

Item: KK70874
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 30"
Width 21-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Weight 8 lbs