Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK70870CA "Soleil" Table Lamp

Item: KK70870CA
Finish: Mercury Glass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 23-1/2"
Width 16"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 7 W
Total Fixture Wattage 7 W
Shade Single Fold Trim Hardback
Shade Material Fabric
Switch Type On / Off Turn
Weight 7 lbs