Kichler KK70856 "Gwynham" Table Lamp
| Item: | KK70856 |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $278.14
Details and Dimensions
| Height | 32" |
| Width | 18" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Shade | White Hardback With Trim Fabric |
| Shade Material | Fabric |
| Switch Type | 3-Way |


