X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK70855CA "Gwynham" Table Lamp

Item: KK70855CA
Finish: Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 34"
Width 16"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 7 W
Total Fixture Wattage 7 W
Shade White Hardback With Trim Fabric
Shade Material Fabric
Switch Type On / Off Turn