Kichler KK70855 "Gwynham" Table Lamp
| Item: | KK70855 |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $250.13
Details and Dimensions
| Height | 34" |
| Width | 16" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Shade | White Hardback With Trim Fabric |
| Shade Material | Fabric |
| Switch Type | On / Off Turn |


