Kichler KK70821 "Maddox" Table Lamp
| Item: | KK70821 |
| Finish: | Hand Painted |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $238.12
Details and Dimensions
| Height | 29-1/2" |
| Width | 14" |
| Number of Bulbs | 1 |
| Bulb Type | A19 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Switch Type | On-Off, In-Line |


