Kichler KK70789 "Reid" Table Lamp
| Item: | KK70789 |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $130.00
Details and Dimensions
| Height | 26-1/2" |
| Width | 16-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | A19 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Switch Type | OORK |


