Kichler KK70756BCZ "Cantilever" Table Lamp
| Item: | KK70756BCZ |
| Finish: | Burnish Copper Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $180.00 (Pricing is for Burnish Copper Bronze)
Details and Dimensions
| Height | 26-1/2" |
| Width | 11-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | A19 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Switch Type | OORK |
| Weight | 12 lbs |


