X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK70756 "Cantilever" Table Lamp

Item: KK70756
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Height 26-1/2"
Width 11-1/2"
Number of Bulbs 1
Bulb Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Switch Type OORK
Weight 12 lbs