X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK70756 "Cantilever" Table Lamp

Item: KK70756
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $270.00

Price: $180.09



Details and Dimensions

Height 26-1/2"
Width 11-1/2"
Number of Bulbs 1
Bulb Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Switch Type OORK
Weight 12 lbs