Kichler KK70751CA "Andre" Desk Lamp
| Item: | KK70751CA |
| Finish: | Polished Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $208.10
Details and Dimensions
| Height | 21-3/4" |
| Width | 7" |
| Length | 25" |
| Number of Bulbs | 2 |
| Bulb Type | A19 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Switch Type | OOIL |
| Weight | 8 lbs |


