X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK70750ORZ "Robson" Desk Lamp

Item: KK70750ORZ
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 20-1/2"
Number of Bulbs 2
Bulb Type Medium A19
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Weight 9 lbs