Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK70749ORZ "Robson" Table Lamp

Item: KK70749ORZ
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 28"
Width 16"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A21
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Shade Off White Linen
Shade Material Fabric
Weight 5 lbs