Kichler KK70749NI "Robson" Table Lamp

Item: KK70749NI
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Height 28"
Width 16"
Number of Bulbs 1
Bulb Type Medium A21
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Shade Off White Linen
Shade Material Fabric
Weight 5 lbs