Kichler KK70746CA "Alex" Table Lamp

Item: KK70746CA
Finish: Wood
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 33"
Width 16"
Number of Bulbs 1
Bulb Type A21
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Switch Type OORK
Weight 8 lbs