X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK70730CA "Helene" Table Lamp

Item: KK70730CA
Finish: Brushed Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 30"
Width 15-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Switch Type Three Way
Construction Steel
Weight 6-1/4 lbs