X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK70334APCA "Missoula" Table Lamp

Item: KK70334APCA
Finish: Antique Pewter
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 24-1/4"
Width 17"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Eco-Friendly Title 24
Voltage 120V
Weight 7 lbs