X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK70228NIW "Blaine" Desk Lamp

Item: KK70228NIW
Finish: Brushed Nickel / White Linen
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Height 25-3/4"
Width 24"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Shade Hardback Linen
Shade Material Fabric
Switch Type 3-Way
Weight 11 lbs