Kichler KK70039 "High Country" Table Lamp
| Item: | KK70039 |
| Finish: | Olde Iron |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $278.14
Details and Dimensions
| Height | 30" |
| Width | 19" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Glass Type | Umbered Alabaster Swirl w/Olde Iron Trim |
| Shade Material | Glass |
| Shade Dimension | 19 |
| Switch Type | 2 Individual On-Off Pull Chains |
| Voltage | 120V |
| Product Specifications |


