Kichler KK6963OZ "Structures" 1 Bulb Wall Sconce
| Item: | KK6963OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $112.06 (Pricing is for Olde Bronze)
Details and Dimensions
| Height | 7-1/2" |
| Width | 9" |
| Extension From Wall | 10-1/2" |
| Backplate Dimension | 5'' Diameter |
| Number of Bulbs | 1 |
| Bulb Type | Mini-Can |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Down Light |
| Mounting Options | Down Light |
| Glass Type | Satin Etched (NI), Light Umber (OZ) |
| Shade Material | Glass |
| Voltage | 120V |
| Product Specifications |


