Kichler KK6963NI "Structures" 1 Bulb Wall Sconce
| Item: | KK6963NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $112.06
Details and Dimensions
| Height | 7-1/2" |
| Width | 9" |
| Extension From Wall | 10-1/2" |
| Backplate Dimension | 5'' Diameter |
| Number of Bulbs | 1 |
| Bulb Type | Mini-Can |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Down Light |
| Mounting Options | Down Light |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Voltage | 120V |
| Product Specifications |


