X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK69163 "Bryce" Multi Bulb Wall Sconce

Item: KK69163
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $267.00

Price: $195.98




Details and Dimensions

Height 13"
Width 8-1/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Tiffany
Shade Material Glass
Voltage 120V
Weight 4 lbs