Kichler KK69158 "Cloudburst" 4 or more Bulb Bathroom Light
| Item: | KK69158 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $420.21
Details and Dimensions
| Height | 4-3/4" |
| Width | 36" |
| Extension From Wall | 4-1/2" |
| Backplate Dimension | 36'' W x 4-1/2'' H |
| Number of Bulbs | 4 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Shade | Wispy White With Clear Jewels |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 9 lbs |


