Kichler KK69157 "Cloudburst" 2 Bulb Bathroom Light
| Item: | KK69157 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $290.15
Details and Dimensions
| Height | 4-1/2" |
| Width | 24" |
| Number of Bulbs | 2 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Wispy White W/Clear Jewels |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 9 lbs |


