X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK69144 "Mihaela" Multi Bulb Wall Sconce

Item: KK69144
Finish: Shadow Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12-1/2"
Width 8-1/2"
Backplate Dimension 11-7/8'' x 7''
Number of Bulbs 2
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 52 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Tiffany Art
Eco-Friendly Energy Efficient
Weight 4 lbs