Kichler KK69094 "Cloudburst" 1 Bulb Wall Sconce
| Item: | KK69094 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $120.06
Details and Dimensions
| Height | 11-1/4" |
| Width | 7" |
| Extension From Wall | 3-1/2" |
| Backplate Dimension | 5'' x 4-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Whispy White Art with Clear Jewel Accents |
| Shade Material | Glass |
| Construction | Steel |


